This item is Discontinued.

Maxim Lighting Maxim Lighting 21141SCRE Luminous 1 Light Wall Sconce 21141SCRE

This item is Discontinued.

Maxim Lighting

Maxim Lighting 21141SCRE Luminous 1 Light Wall Sconce (Discontinued)

Mfr # 21141SCRE
Zoro # G803852681
UPC # 783209061576
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21141SCRE
Zoro #
G803852681
UPC #
783209061576
Country of Origin
China

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle Shades. These Shades are carved out of solid stone each has a personality of its own.
  • Collection: Luminous.
  • Type: Wall Sconce.
  • Glass: Stone Candle.
  • Finish: Rustic Ebony RE.
  • Material: Steel.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: MB.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Up.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 5".
  • Height: 7".
  • Extension: 6.5".
  • BP Width: 4.75".
  • BP Height: 6.5".
  • Hanging Weight: 3.53 lb.
  • UL Standard: Dry.
  • Energy Star: No.
  • Suggested Room Fit: Dining Room, Entry / Foyer, Hallway.
  • Style: Transitional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.