Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 21149SCRE Luminous 10 Light Chandelier 21149SCRE

Maxim Lighting 21149SCRE Luminous 10 Light Chandelier (Discontinued)

  • Mfr # 21149SCRE
  • Zoro # G703852668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21149SCRE
Zoro #
G703852668
UPC #
783209061637
Country of Origin
China

Description

Simple straight line frame fashioned in minimalist style finished in our Rustic Ebony are electrified by the warmth and beauty of the Stone Candle Shades. These Shades are carved out of solid stone each has a personality of its own.
  • Collection: Luminous.
  • Type: Single-Tier Chandelier.
  • Glass: Stone Candle.
  • Finish: Rustic Ebony RE.
  • Material: Steel.
  • Number of Bulb: 10.
  • Light Type: Incandescent.
  • Bulb Type: MB.
  • Bulb Max Wattage: 60.
  • Rated Life: 2,500 Hour.
  • Rated Lumens: 6720.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 16.5".
  • Height: 16.5".
  • Length: 37".
  • Hanging Weight: 39.24 lb.
  • UL Standard: Dry.
  • Energy Star: No.
  • Suggested Room Fit: Dining Room.
  • Style: Transitional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.