Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Maxim Lighting 21152WHUB Mondrian 1 Light Wall Sconce in Umber Bronze 21152WHUB

Maxim Lighting 21152WHUB Mondrian 1 Light Wall Sconce in Umber Bronze (Discontinued)

  • Mfr # 21152WHUB
  • Zoro # G303852723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21152WHUB
Zoro #
G303852723
UPC #
783209083769
Country of Origin
China

Dimensions

Height
12 in
Width
7 in
Length
10-1/2 in
Back Plate Height
6-1/2 in
Back Plate Width
4-3/4 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Umber Bronze
Lamp Type
Incandescent
Lamp Included
No
Lamp Quantity
1
Housing Material
Steel
Watts
60
Bulb Shape
A19
Collection
Mondrian
Style
Mediterranean
Shade Material
Steel, Fabric
Extension
10-1/2 in
Install Direction
Up
Bulb Base
E26 (Medium)

Description

  • Type of Bulb: CA Incandescent.
  • Finish: Umber Bronze.
  • Max Watt: 60.
  • Bulb Include: No.
  • Energy Star: No.
  • Number of Bulb: 1.
  • Fixture Max Wattage: 60.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 672.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 7".
  • Height: 12".
  • Extension: 10.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.