This item is Discontinued.

Maxim Lighting Maxim Lighting 21153WHUB Mondrian 3 Light Single-Tier Chandelier in Umber Bronze 21153WHUB

Maxim Lighting 21153WHUB Mondrian 3 Light Single-Tier Chandelier in Umber Bronze (Discontinued)

  • Mfr # 21153WHUB
  • Zoro # G903852673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21153WHUB
Zoro #
G903852673
UPC #
783209083776
Country of Origin
China

Description

  • Type of Bulb: MB Incandescent.
  • Finish: Umber Bronze.
  • Max Watt: 60.
  • Bulb Include: No.
  • Energy Star: No.
  • Number of Bulb: 3.
  • Fixture Max Wattage: 180.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 24.5".
  • Height: 23.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.