This item is Discontinued.

Maxim Lighting Maxim Lighting 21156WHUB Mondrian 9 Light Multi-Tier Chandelier in Umber Bronze 21156WHUB

Maxim Lighting 21156WHUB Mondrian 9 Light Multi-Tier Chandelier in Umber Bronze (Discontinued)

  • Mfr # 21156WHUB
  • Zoro # G003852696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21156WHUB
Zoro #
G003852696
UPC #
783209083790
Country of Origin
China

Dimensions

Length
34 in
Width
34 in
Height
36-1/2 in
Chain Length
72 in
Cord Length
180 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Lamp Quantity
9
Lamp Type
Incandescent
Fixture Wattage
60
Finish
Umber Bronze
Style
Mediterranean
Material
Steel, Fabric
Voltage
120V
Lamp Included
No
Dimmable
Yes
Collection
Mondrian
Bulb Base
E26 (Medium)
Bulb Shape
A19
Shade Material
Steel, Fabric

Description

  • Type of Bulb: CA Incandescent.
  • Finish: Umber Bronze.
  • Max Watt: 60.
  • Bulb Include: No.
  • Energy Star: No.
  • Number of Bulb: 9.
  • Fixture Max Wattage: 540.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 6048.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 34".
  • Height: 36.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.