Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 23073CLFTPC Silo 3-Light Bath Vanity - Polished Chrome 23073CLFTPC

Maxim Lighting 23073CLFTPC Silo 3-Light Bath Vanity - Polished Chrome (Discontinued)

  • Mfr # 23073CLFTPC
  • Zoro # G704154488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23073CLFTPC
Zoro #
G704154488
UPC #
783209086784
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
4-1/2 in
Width
21 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Light Type
Xenon
Style
Modern
Collection Name
Silo
Shade Material
Glass
Color Temp.
2900K
Lamp Included
Yes
Lamp Quantity
3
Dimmable
Yes
Material
Metal, Glass
Glass Color
Clear and Frosted
Watts
40
Lumens
1350
Bulb Shape
G9
Rated Life
2000 hrs
Lighting Direction
Up/Down
Extension
4-1/2 in
Install Direction
Up

Description

The Silo collection makes artful use of thin-profile rectangular tubing with a mirror-like Polished Chrome finish for a clean, contemporary look. A subtle Frost on the underside of the two cylindrical glass shades adds softness to the sleek lines, while the bright Xenon lamps are cleverly concealed in the cast metal ring allowing ample light to cast both upwards and downwards without glare.
  • Collection: Silo.
  • Type: Bath Vanity.
  • Finish: Polished Chrome.
  • Glass: Clear/Frosted.
  • Number of Bulb: 3.
  • Light Type: Xenon.
  • Bulb Type: G9 Frost.
  • Bulb Max Wattage: 75.
  • Fixture Max Wattage: 225.
  • Rated Life: 2,000 Hours.
  • Rated Lumens: 3900.
  • Color Temperature: 2900 K.
  • Bulb(s): Included.
  • Dimmable: Standard.
  • Width: 21".
  • Height: 7.5".
  • Extension: 4.5".
  • BP Width: 21".
  • BP Height: 5".
  • Safety Rating: Damp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.