
Maxim Lighting 26033SWSBRBK Vesper 1-Light Wall Sconce - Satin Brass & Black
Mfr # 26033SWSBRBK
Zoro # G503852738
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
7 in
Fixture Voltage
120V
Finish
Satin Brass / Black
Glass Color
Satin White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26033SWSBRBK
Zoro #
G503852738
UPC #
783209232167
Country of Origin
China
Dimensions
Height
7 in
Width
7 in
Length
7 in
Back Plate Height
4-3/4 in
Wire Length
10 in
Back Plate Width
4-3/4 in
Details
Fixture Voltage
120V
Finish
Satin Brass / Black
Glass Color
Satin White
Housing Material
Aluminum, Steel
Lamp Included
No
Lamp Type
Incandescent
Lamp Quantity
1
Watts
40
Install Direction
All
Collection
Vesper
Extension
6-3/4 in
Lighting Direction
Omni
Shade Material
Glass
Bulb Base
E12 (Candelabra)
Bulb Shape
B10
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Specifications- Finish: Satin Brass & Black
- Height: 7 in.
- Length: 7 in.
- Width: 7 in.
- Depth: 6.75 in.
- Wire-Cord Length: 10 in.
- Backplate Height: 4.75 in.
- Backplot Top to Opening: 3.50 in.
- Backplate Width: 4.75 in.
- Finish: Satin Brass & Black
- Weight: 2.82 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.