This item is Discontinued.

Maxim Lighting Maxim Lighting 2686MROI Malibu 1 Light Wall Sconce in Oil Rubbed Bronze with Marble Glass 2686MROI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2686MROI Malibu 1 Light Wall Sconce in Oil Rubbed Bronze with Marble Glass (Discontinued)

Mfr # 2686MROI
Zoro # G703852682
UPC # 783209268678
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2686MROI
Zoro #
G703852682
UPC #
783209268678
Country of Origin
China

Dimensions

Height
6-1/2 in
Width
6 in
Length
9 in
Wire Length
6 in
Back Plate Width
4.13 in
Back Plate Height
6.13 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Oil Rubbed Bronze
Glass Color
Marble
Lamp Included
No
Lamp Quantity
1
Housing Material
Steel
Lamp Type
Incandescent
Watts
60
Bulb Shape
A19
Shade Material
Glass
Install Direction
Up/Down
Collection
Malaga
Style
Transitional
Bulb Base
E26 (Medium)
Extension
9 in

Description

  • Collection: Malibu.
  • Type: Wall Sconce.
  • Glass: Marble.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 1.
  • Type of Bulb: MB Incandescent.
  • Bulb Type: MB.
  • Bulb Included: No.
  • Energy Star: No.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 6".
  • Height: 6.5".
  • Extension: 9".
  • UL Standard: Dry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.