This item is Discontinued.

Maxim Lighting Maxim Lighting 2688MROI Malibu 3 Light Bath Vanity in Oil Rubbed Bronze with Marble Glass 2688MROI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2688MROI Malibu 3 Light Bath Vanity in Oil Rubbed Bronze with Marble Glass (Discontinued)

Mfr # 2688MROI
Zoro # G303852686
UPC # 783209268876
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2688MROI
Zoro #
G303852686
UPC #
783209268876
Country of Origin
China

Dimensions

Height
6 in
Length
8 in
Width
19-1/2 in
Wire Length
6 in

Details

Housing Finish
Oil Rubbed Bronze
Voltage
120V
Light Type
Incandescent
Style
Transitional
Collection Name
Malaga
Shade Material
Glass
Glass Color
Marble
Lamp Included
No
Material
Glass, Steel
Dimmable
Yes
Lamp Quantity
3
Watts
60
Bulb Base
E26 (Medium)
Extension
8 in
Bulb Shape
A19
Install Direction
Up/Down

Description

  • Collection: Malibu.
  • Type: Bath Vanity.
  • Glass: Marble.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 3.
  • Type of Bulb: MB Incandescent.
  • Bulb Type: MB.
  • Bulb Included: No.
  • Energy Star: No.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 300.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 3450.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 19.5".
  • Height: 6".
  • Extension: 8".
  • UL Standard: Damp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.