This item is Discontinued.

Maxim Lighting Maxim Lighting 2688MRSN Malibu 3 Light Bath Vanity in Satin Nickel 2688MRSN

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2688MRSN Malibu 3 Light Bath Vanity in Satin Nickel (Discontinued)

Mfr # 2688MRSN
Zoro # G003852719
UPC # 783209268814
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2688MRSN
Zoro #
G003852719
UPC #
783209268814
Country of Origin
China

Dimensions

Height
6 in
Length
8 in
Width
19-1/2 in
Wire Length
6 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
3
Light Type
Incandescent
Style
Transitional
Collection Name
Malaga
Shade Material
Glass
Material
Glass, Steel
Lamp Included
No
Glass Color
Marble
Dimmable
Yes
Watts
60
Bulb Shape
A19
Install Direction
Up/Down
Extension
8 in
Bulb Base
E26 (Medium)

Description

  • Collection: Malibu.
  • Type: Bath Vanity.
  • Glass: Marble.
  • Finish: Satin Nickel.
  • Material: Iron.
  • Number of Bulb: 3.
  • Type of Bulb: MB Incandescent.
  • Bulb Type: MB.
  • Bulb Included: No.
  • Energy Star: No.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 300.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 3450.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 19.5".
  • Height: 6".
  • Extension: 8".
  • UL Standard: Damp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.