This item is Discontinued.

Maxim Lighting Maxim Lighting 2852EG Elegante 9-Light Chandelier - Etruscan Gold 2852EG

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2852EG Elegante 9-Light Chandelier - Etruscan Gold (Discontinued)

Mfr # 2852EG
Zoro # G103852695
UPC # 783209285200
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2852EG
Zoro #
G103852695
UPC #
783209285200
Country of Origin
China

Dimensions

Width
29 in
Length
29 in
Height
30-1/2 in
Cord Length
180 in
Chain Length
72 in

Details

Lamp Quantity
9
Lamp Type
Incandescent
Fixture Wattage
60
Finish
Etruscan Gold
Collection
Elegante
Style
Leaf
Dimmable
Yes
Material
Steel
Voltage
120V
Lamp Included
No
Bulb Base
E12 (Candelabra)
Bulb Shape
CA10

Description

  • Collection: Elegante.
  • Type: Multi-Tier Chandelier.
  • Finish: Etruscan Gold.
  • Material: Iron.
  • Number of Bulb: 9.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 540.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 6048.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 29".
  • Height: 30.5".
  • Wire Length: 180".
  • Chain Length: 72".
  • Hanging Weight: 15.65 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Dry.
  • Design Style: Leaf/Flower/Fruit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.