This item is Discontinued.

Maxim Lighting Maxim Lighting 2852OI Elegante 9-Light Chandelier - Oil Rubbed Bronze 2852OI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2852OI Elegante 9-Light Chandelier - Oil Rubbed Bronze (Discontinued)

Mfr # 2852OI
Zoro # G103852657
UPC # 783209285217
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2852OI
Zoro #
G103852657
UPC #
783209285217
Country of Origin
China

Dimensions

Length
29 in
Width
29 in
Height
30-1/2 in
Chain Length
72 in
Cord Length
180 in

Details

Lamp Quantity
9
Lamp Type
Incandescent
Fixture Wattage
60
Finish
Oil Rubbed Bronze
Material
Steel
Lamp Included
No
Dimmable
Yes
Style
Leaf
Collection
Elegante
Voltage
120V
Bulb Shape
CA10
Bulb Base
E12 (Candelabra)

Description

  • Collection: Elegante.
  • Type: Multi-Tier Chandelier.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 9.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 540.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 6048.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 29".
  • Height: 30.5".
  • Wire Length: 180".
  • Chain Length: 72".
  • Hanging Weight: 15.65 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Dry.
  • Design Style: Leaf/Flower/Fruit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.