This item is Discontinued.

Maxim Lighting Maxim Lighting 2859EG Elegante 3-Light Semi-Flush Mount - Etruscan Gold 2859EG

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2859EG Elegante 3-Light Semi-Flush Mount - Etruscan Gold (Discontinued)

Mfr # 2859EG
Zoro # G503852660
UPC # 783209285903
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2859EG
Zoro #
G503852660
UPC #
783209285903
Country of Origin
China

Dimensions

Length
16-1/2 in
Height
10-1/2 in
Width
16-1/2 in

Details

Finish
Etruscan Gold
Glass Color
Frosted Ivory
Material
Steel
Bulb Base
E12 (Candelabra)
Bulb Shape
CA10
Light Type
Incandescent
Input Voltage
120V
Theme
Elegante
Dimmable
Yes
Shade Material
Glass
Max Wattage
60
Style
Leaf
Number of Bulbs
3

Description

  • Collection: Elegante.
  • Type: Semi-Flush Mount.
  • Glass: Frosted Ivory.
  • Finish: Etruscan Gold.
  • Material: Steel.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 16.5".
  • Height: 10.5".
  • Hanging Weight: 7.96 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Dry.
  • Design Style: Leaf/Flower/Fruit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.