This item is Discontinued.

Maxim Lighting Maxim Lighting 2864FIOI Elegante 2-Light Bath Vanity - Oil Rubbed Bronze 2864FIOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 2864FIOI Elegante 2-Light Bath Vanity - Oil Rubbed Bronze (Discontinued)

Mfr # 2864FIOI
Zoro # G404153033
UPC # 783209286412
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2864FIOI
Zoro #
G404153033
UPC #
783209286412
Country of Origin
China

Details

Number of Lights
2

Description

  • Collection: Elegante.
  • Type: Bath Vanity.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Glass: Frosted Ivory.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 200.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 2300.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 17.5".
  • Height: 8.5".
  • Extension: 9".
  • BP Width: 8".
  • BP Height: 4.75".
  • Hanging Weight: 3.75 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Damp.
  • Design Style: Leaf/Flower/Fruit.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.