Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 30128CDCF Scottsdale 3 Light Outdoor Hanging Lantern 30128CDCF

Maxim Lighting 30128CDCF Scottsdale 3 Light Outdoor Hanging Lantern (Discontinued)

  • Mfr # 30128CDCF
  • Zoro # G903797271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128CDCF
Zoro #
G903797271
UPC #
783209011892
Country of Origin
China

Dimensions

Width
11 in
Height
21 in
Length
11 in
Chain Length
72 in
Wire Length
144 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Country Forge
Glass Color
Seedy
Housing Material
Steel
Lamp Included
No
Max. Wattage
40
Lamp Quantity
3
Bulb Base
E12 (Candelabra)
Bulb Shape
B10
Collection
Scottsdale
Dimmable
Yes
Shade Material
Glass
Style
Mediterranean

Description

Scottsdale is a traditional, Mediterranean style Collection from Maxim Lighting International in Country Forge finish with Seedy glass.
  • Collection: Scottsdale.
  • Type: Outdoor Hanging Lantern.
  • Glass: Seedy.
  • Finish: Country Forge CF.
  • Material: Forged Iron.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: CA.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 11".
  • Height: 21".
  • Hanging Weight: 15.43 lb.
  • Chain: 72.
  • Energy Star: No.
  • Pendant Type: Multi Light.
  • Suggested Room Fit: Outdoor.
  • Style: Wrought Iron.
  • UL Listed: Wet Location.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.