This item is Discontinued.

Maxim Lighting Maxim Lighting 30502CDOI Portsmouth 1-Light Outdoor Wall Lantern - Oil Rubbed Bronze 30502CDOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 30502CDOI Portsmouth 1-Light Outdoor Wall Lantern - Oil Rubbed Bronze (Discontinued)

Mfr # 30502CDOI
Zoro # G103901201
UPC # 783209050686
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30502CDOI
Zoro #
G103901201
UPC #
783209050686
Country of Origin
China

Dimensions

Width
8 in
Height
13 in
Length
9 in
Back Plate Height
6 in
Back Plate Width
6 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Seedy
Max. Wattage
60
Lamp Quantity
1
Lamp Included
No
Housing Material
Aluminum
Extension
9 in
Shade Material
Glass
Style
Early American
Bulb Base
E26 (Medium)
Dimmable
Yes
Collection
Portsmouth
Bulb Shape
A19

Description

  • Collection: Portsmouth.
  • Type: Outdoor Wall Mount.
  • Glass: Seedy.
  • Finish: Oil Rubbed Bronze.
  • Material: Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 8".
  • Height: 13".
  • Extension: 9".
  • HCO: 6".
  • BP Width: 6".
  • BP Height: 6".
  • Hanging Weight: 2.78 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Wet.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.