This item is Discontinued.

Maxim Lighting Maxim Lighting 3131CDSE Santa Barbara Cast 10.25" H 1-Light Outdoor Wall Lantern - Sienna 3131CDSE

This item is Discontinued.

Maxim Lighting

Maxim Lighting 3131CDSE Santa Barbara Cast 10.25" H 1-Light Outdoor Wall Lantern - Sienna (Discontinued)

Mfr # 3131CDSE
Zoro # G603902166
UPC # 783209313101
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3131CDSE
Zoro #
G603902166
UPC #
783209313101
Country of Origin
China

Dimensions

Width
5-1/2 in
Height
10-1/4 in
Length
8 in
Back Plate Width
4 in
Back Plate Height
7-3/4 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Max. Wattage
60
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Included
No
Shade Material
Glass
Dimmable
Yes
Bulb Shape
A19
Extension
8 in
Style
Craftsman
Bulb Base
E26 (Medium)
Collection
Santa Barbara DC

Description

  • Collection: Santa Barbara DC.
  • Type: Outdoor Wall Mount.
  • Glass: Seedy.
  • Finish: Sienna.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 5.5".
  • Height: 10.25".
  • Extension: 8".
  • HCO: 6".
  • BP Width: 4".
  • BP Height: 7.75".
  • Hanging Weight: 2.75 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Wet.
  • Design Style: Craftsman/Mission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.