This item is Discontinued.

Maxim Lighting Maxim Lighting 3469CDSE Knob Hill Cast 2-Light Outdoor Ceiling Mount - Sienna 3469CDSE

This item is Discontinued.

Maxim Lighting

Maxim Lighting 3469CDSE Knob Hill Cast 2-Light Outdoor Ceiling Mount - Sienna (Discontinued)

Mfr # 3469CDSE
Zoro # G203797308
UPC # 783209346901
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3469CDSE
Zoro #
G203797308
UPC #
783209346901
Country of Origin
China

Description

  • Collection: Knob Hill DC.
  • Type: Outdoor Ceiling Mount.
  • Glass: Seedy.
  • Finish: Sienna.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 75.
  • Fixture Max Wattage: 150.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1600.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 13".
  • Height: 6".
  • Hanging Weight: 11.8 lb.
  • Bulb Included: No.
  • Safety Rating: Damp.
  • Design Style: European.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.