This item is Discontinued.

Maxim Lighting Maxim Lighting 35002EB Wharf 10 in. 1 Light Outdoor Wall Lantern in Empire Bronze 35002EB

This item is Discontinued.

Maxim Lighting

Maxim Lighting 35002EB Wharf 10 in. 1 Light Outdoor Wall Lantern in Empire Bronze (Discontinued)

Mfr # 35002EB
Zoro # G603797090
UPC # 783209016972
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35002EB
Zoro #
G603797090
UPC #
783209016972
Country of Origin
China

Dimensions

Width
10 in
Height
10 in
Length
10-1/2 in
Back Plate Width
4-3/4 in
Back Plate Height
4-3/4 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Empire Bronze
Lamp Included
No
Housing Material
Aluminum
Max. Wattage
60
Lamp Quantity
1
Style
Transitional
Bulb Base
E26 (Medium)
Bulb Shape
A19
Extension
10-1/2 in
Dimmable
Yes
Collection
Wharf

Description

Wharf is a transitional style collection from Maxim Lighting International.
  • Collection: Wharf.
  • Type: Outdoor Wall Mount.
  • Finish: Empire Bronze.
  • Material: Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: MB.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 10".
  • Height: 10".
  • Extension: 10.5".
  • HCO: 8".
  • BP Width: 4.75".
  • BP Height: 4.75".
  • UL Standard: Wet.
  • Bulb(s) Included: No.
  • Energy star: No.
  • Light Direction: Ambient Lighting, Down Lighting.
  • Photocell: No.
  • Suggested Room Fit: Outdoor.
  • Style: Contemporary / Modern.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.