This item is Discontinued.

Maxim Lighting Maxim Lighting 40030CDSE Santa Barbara VX 1 Light Outdoor Ceiling Mount in Sienna with Seedy Glass 40030CDSE

This item is Discontinued.

Maxim Lighting

Maxim Lighting 40030CDSE Santa Barbara VX 1 Light Outdoor Ceiling Mount in Sienna with Seedy Glass (Discontinued)

Mfr # 40030CDSE
Zoro # G104154378
UPC # 783209063457
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40030CDSE
Zoro #
G104154378
UPC #
783209063457
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
7 in

Details

Housing Finish
Sienna
Lamp Type
Incandescent
Voltage
120V
Watts
60
Dimmable
Yes
Glass Color
Seedy
Lamp Quantity
1
Housing Material
Vivex Resin Composite, Glass
Lamp Included
No
Bulb Shape
A19
Shade Material
Glass
Collection
Santa Barbara VX
Style
Craftsman
Bulb Base
E26 (Medium)

Description

  • Type of Bulb: MB Incandescent.
  • Finish: Sienna.
  • Glass: Seedy.
  • Max Watt: 100.
  • Bulb Include: No.
  • Energy Star: No.
  • Number of Bulb: 1.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 9".
  • Height: 7".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.