This item is Discontinued.

Maxim Lighting Maxim Lighting 40163GFCO Balboa VX 11.5" H 1-Light Outdoor Wall Lantern - Copper Oxide 40163GFCO

Maxim Lighting 40163GFCO Balboa VX 11.5" H 1-Light Outdoor Wall Lantern - Copper Oxide (Discontinued)

  • Mfr # 40163GFCO
  • Zoro # G303796928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40163GFCO
Zoro #
G303796928
UPC #
783209065444
Country of Origin
China

Dimensions

Width
7-1/2 in
Height
11-1/2 in
Length
9-1/2 in
Back Plate Width
4-1/2 in
Back Plate Height
7-1/2 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Copper Oxide
Glass Color
Golden Frost
Housing Material
Vivex Resin Composite
Lamp Included
No
Max. Wattage
60
Lamp Quantity
1
Bulb Shape
A19
Style
Transitional
Extension
9-1/2 in
Collection
Balboa VX
Dimmable
Yes
Bulb Base
E26 (Medium)
Shade Material
Glass

Description

Maxim Lighting's Balboa VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed. Balboa VX features our Copper Oxide finish and Golden Frost glass.
  • Collection: Balboa VX.
  • Type: Outdoor Wall Mount.
  • Glass: Golden Frost.
  • Finish: Copper Oxide.
  • Material: Vivex.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 7.5".
  • Height: 11.5".
  • Extension: 9.5".
  • HCO: 4".
  • BP Width: 4.5".
  • BP Height: 7.5".
  • Hanging Weight: 3.5 lb.
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.