
Maxim Lighting 40423WGOB Carriage House VX 20" H 2-Light Outdoor Wall Lantern - Oriental Bronze (Discontinued)
- Mfr # 40423WGOB
- Zoro # G703901779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40423WGOB
Zoro #
G703901779
UPC #
783209063044
Country of Origin
China
Dimensions
Width
9 in
Height
20 in
Length
12-1/2 in
Back Plate Height
12-1/2 in
Back Plate Width
5-1/2 in
Details
Voltage
120V
Light Technology
Incandescent
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Quantity
2
Lamp Included
No
Max. Wattage
40
Housing Material
Vivex Resin Composite
Shade Material
Glass
Bulb Shape
B10
Dimmable
Yes
Bulb Base
E12 (Candelabra)
Style
Early American
Extension
12-1/2 in
Collection
Carriage House VX
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed. Carriage House VX features our Oriental Bronze finish and Water Glass.
Collection: Carriage House VX.
Type: Outdoor Wall Mount.
Glass: Water Glass.
Finish: Oriental Bronze.
Material: Vivex.
Number of Bulb: 2.
Light Type: Incandescent.
Bulb Type: Candelabra Base.
Bulb Max Wattage: 60.
Fixture Max Wattage: 120.
Rated Life: 1,500 Hours.
Rated Lumens: 1344.
Color Temperature: 2500 K.
Dimmable: Standard Dimmer.
Width: 9".
Height: 20".
Extension: 12.5".
HCO: 11".
BP Width: 5.5".
BP Height: 12.5".
Hanging Weight: 9.7 lb.
Bulb Included: No.
Safety Rating: Wet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.