This item is Discontinued.

Maxim Lighting Maxim Lighting 4053HOBU Coldwater 1-Light Outdoor Wall Lantern - Burnished 4053HOBU

This item is Discontinued.

Maxim Lighting

Maxim Lighting 4053HOBU Coldwater 1-Light Outdoor Wall Lantern - Burnished (Discontinued)

Mfr # 4053HOBU
Zoro # G703796931
UPC # 783209405318
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4053HOBU
Zoro #
G703796931
UPC #
783209405318
Country of Origin
China

Dimensions

Width
6 in
Height
12 in
Length
7-3/4 in
Back Plate Height
9-1/2 in
Back Plate Width
4-1/2 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Burnished
Glass Color
Honey
Lamp Quantity
1
Lamp Included
No
Max. Wattage
60
Housing Material
Aluminum
Collection
Coldwater
Bulb Base
E26 (Medium)
Bulb Shape
A19
Shade Material
Glass
Dimmable
Yes
Style
Craftsman
Extension
7-3/4 in

Description

  • Collection: Coldwater.
  • Type: Outdoor Wall Mount.
  • Glass: Honey.
  • Finish: Burnished.
  • Material: Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Safety Rating: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 6".
  • Height: 12".
  • Extension: 8.5".
  • HCO: 2.5".
  • BP Width: 4.5".
  • BP Height: 9.5".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Craftsman/Mission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.