This item is Discontinued.

Maxim Lighting Maxim Lighting 48732CLET Triumph VX 7" W 1-Light Outdoor Wall Lantern - Earth Tone 48732CLET

Maxim Lighting 48732CLET Triumph VX 7" W 1-Light Outdoor Wall Lantern - Earth Tone (Discontinued)

  • Mfr # 48732CLET
  • Zoro # G203797056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48732CLET
Zoro #
G203797056
UPC #
783209063723
Country of Origin
China

Description

  • Collection: Triumph VX.
  • Type: Outdoor Wall Mount.
  • Glass: Clear.
  • Finish: Earth Tone.
  • Material: Vivex.
  • Acrylic Lens: Clear.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 60.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 672.
  • UL Standard: Wet.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 7".
  • Height: 10".
  • Extension: 6".
  • HCO: 5".
  • BP Width: 6".
  • BP Height: 7".
  • Hanging Weight: 8.14 lb.
  • Bulb Included: No.
  • Safety Rating: Wet.
  • 3-Year Limited Warranty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.