This item is Discontinued.

Maxim Lighting Maxim Lighting 5002FTOI Arc 2-Light Outdoor Wall Lantern - Oil Rubbed Bronze 5002FTOI

This item is Discontinued.

Maxim Lighting

Maxim Lighting 5002FTOI Arc 2-Light Outdoor Wall Lantern - Oil Rubbed Bronze (Discontinued)

Mfr # 5002FTOI
Zoro # G703797099
UPC # 783209500204
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002FTOI
Zoro #
G703797099
UPC #
783209500204
Country of Origin
China

Dimensions

Width
6-1/2 in
Height
12 in
Length
4 in
Back Plate Height
12 in
Back Plate Width
6-1/2 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Oil Rubbed Bronze
Glass Color
Frosted
Lamp Included
No
Lamp Quantity
2
Max. Wattage
60
Housing Material
Stainless Steel
Bulb Base
E26 (Medium)
Bulb Shape
A19
Extension
4 in
Shade Material
Glass
Collection
Arc
Style
Contemporary
Dimmable
Yes

Description

Arc, a contemporary style collection from Maxim Lighting made out of stainless steel, features both indoor and outdoor wall sconces available in two finishes, Stainless Steel and Oil Rubbed Bronze. The Arc collection is also available in an ENERGY STAR qualified fluorescent version in the Arc ES collection.
  • Collection: Arc.
  • Type: Outdoor Wall Mount.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Stainless Steel.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Safety Rating: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • ADA Compliant: Yes.
  • Width: 6.5".
  • Height: 12".
  • Extension: 4".
  • HCO: 6".
  • BP Width: 6.5".
  • BP Height: 12".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.