This item is Discontinued.

Maxim Lighting Maxim Lighting 5842ICBK Maxim 3-Light Flush Mount - Black 5842ICBK

This item is Discontinued.

Maxim Lighting

Maxim Lighting 5842ICBK Maxim 3-Light Flush Mount - Black (Discontinued)

Mfr # 5842ICBK
Zoro # G603852713
UPC # 783209029279
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5842ICBK
Zoro #
G603852713
UPC #
783209029279
Country of Origin
China

Dimensions

Length
15-1/2 in
Width
15-1/2 in
Height
6 in

Details

Lamp Type
Incandescent
Voltage
120V
Watts
60
Dimmable
Yes
Glass Color
Ice
Lamp Included
No
Color
Black
Housing Material
Steel
Lamp Quantity
3
Bulb Shape
A19
Shade Material
Glass
Bulb Base
E26 (Medium)
Collection
Essentials - 584x
Style
Builder

Description

  • Collection: Maxim.
  • Type: Flush Mount.
  • Glass: Ice.
  • Finish: Black.
  • Bulb Base: Medium.
  • Bulb Type: Incandescent or Fluorescent.
  • Energy Star: No.
  • Height: 6".
  • Light Direction: Down Lighting.
  • Material: Iron.
  • Number of Bulbs: 3.
  • Suggested Room Fit: Entry / Foyer.
  • Theme: Traditional / Classic.
  • Wattage: 180.
  • Watts Per Bulb: 60.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 2016.
  • Dimmable: Standard Dimmer.
  • Width: 15.5".
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.