This item is Discontinued.

Maxim Lighting Maxim Lighting 91150WHUB Mondrian 1-Light Mini Pendant - Umber Bronze 91150WHUB

Maxim Lighting 91150WHUB Mondrian 1-Light Mini Pendant - Umber Bronze (Discontinued)

  • Mfr # 91150WHUB
  • Zoro # G003852726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91150WHUB
Zoro #
G003852726
UPC #
783209084049
Country of Origin
China

Dimensions

Height
13 in
Length
7-1/2 in
Width
7-1/2 in
Cord Length
72 in

Details

Housing Finish
Umber Bronze
Voltage
120V
Light Type
Incandescent
Style
Mediterranean
Collection Name
Mondrian
Shade Material
Fabric
Watts
75
Material
Steel, Fabric, Glass
Lamp Quantity
1
Description/Special Features
Adjustable Height
Dimmable
Yes
Lamp Included
No
Bulb Base
E26 (Medium)
Slope
120 Degrees
Bulb Shape
A19

Description

  • Collection: Mondrian.
  • Type: Mini Pendant.
  • Finish: Umber Bronze.
  • Fabric Shade: Wheat.
  • Diffuser: Yes.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 75.
  • Fixture Max Wattage: 75.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 800.
  • UL Standard: Dry.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 7.5".
  • Height: 13".
  • Maxim Overall Height: 55".
  • Wire Length: 72".
  • Hanging Weight: 3.35 lb.
  • Adjustable: Yes.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • 3-Year Limited Warranty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.