Zoro Homepage
This item is Discontinued.
Maxim Lighting Maxim Lighting 92750WTPN Rondo 1-Light Mini Pendant - Polished Nickel 92750WTPN

Maxim Lighting 92750WTPN Rondo 1-Light Mini Pendant - Polished Nickel (Discontinued)

  • Mfr # 92750WTPN
  • Zoro # G303852709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92750WTPN
Zoro #
G303852709
UPC #
783209075412
Country of Origin
China

Dimensions

Height
9-3/4 in
Length
8-1/2 in
Width
8-1/2 in
Cord Length
72 in

Details

Housing Finish
Polished Nickel
Voltage
120V
Light Type
Incandescent
Style
Transitional
Collection Name
Rondo
Shade Material
Fabric
Glass Color
White
Lamp Included
No
Watts
60
Material
Steel, Fabric, Glass, Acrylic
Dimmable
Yes
Lamp Quantity
1
Slope
120 Degrees
Bulb Shape
A19
Bulb Base
E26 (Medium)

Description

Cool, clean and contemporary are just a few words to describe the Rondo Collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.
  • Collection: Rondo.
  • Type: Mini Pendant.
  • Finish: Polished Nickel.
  • Fabric Shade: White.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Safety Rating: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 60.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 672.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 8.5".
  • Maxim Overall Height: 51".
  • Wire Length: 72".
  • Adjustable: Yes.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Transitional.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.