This item is Discontinued.

Maxim Lighting Maxim Lighting E22093-28 Fiori 12 Light Pendant in Bronze with Clear Murano Glass E22093-28

This item is Discontinued.

Maxim Lighting

Maxim Lighting E22093-28 Fiori 12 Light Pendant in Bronze with Clear Murano Glass (Discontinued)

Mfr # E22093-28
Zoro # G903852666
UPC # 845094003151
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E22093-28
Zoro #
G903852666
UPC #
845094003151
Country of Origin
China

Dimensions

Height
20 in
Length
20 in
Width
20 in
Chain Length
36 in
Cord Length
120 in
Min. Height
22 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Light Type
Xenon
Style
Leaf
Collection Name
Fiori
Shade Material
Glass
Color Temp.
2900K
Glass Color
Murano-style Clear
Material
Glass, Steel
Lamp Quantity
12
Lamp Included
Yes
Dimmable
Yes
Watts
40
Rated Life
2000 hrs
Lumens
6000
Bulb Shape
G9
Slope
120 Degrees

Description

Like an illuminated hydrangea suspended in space, the Lalique pendant breaks the mold of traditional lighting. The contemporary design calls upon experienced, quality craftsmanship to create this amazing ball of light, glass, and chrome. Hand-formed, clear Murano glass petals mounted on individual arms and attached to simple spherical finials create the floral orb. The Xenon bulb glows from the heart creating a play of light and shadow on each individual petal. More than a mere lighting solution, Lalique promises to become a signature accent in your home. When you really want to make a statement, this one of a kind showpiece speaks louder than words. Maxim—Lighting that reflects your life.
  • Collection: Cassini.
  • Type: Pendant.
  • Glass: Clear Murano.
  • Finish: Bronze.
  • Number of Bulb: 12.
  • Light Type: Xenon.
  • Bulb Type: G9.
  • Bulb Max Wattage: 40.
  • Fixture Max Wattage: 480.
  • Rated Life: 2000 Hours.
  • Rated Lumens: 6,000.
  • Color Temperature: 2900°K.
  • Bulb(s) Included: Yes.
  • Dimmable: Standard Dimmer.
  • Width: 20.00".
  • Height: 20.00".
  • Adjustable: Yes.
  • Maxim Overall Height: 130.0".
  • Hanging Weight: 28lbs.
  • UL Standard: Dry.
  • Material: Metal and Glass.
  • Pendant Type: Foyer.
  • Suggested Room Fit: Kitchen.
  • Style: Contemporary / Modern.
  • Watts Per Bulb: 35.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.