Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolis 3-Light LED Pendant

  • Mfr # 24983TCSBR

  • Zoro # G408971084


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Housing Finish
Satin Brass
Lamp Type
LED
Voltage
120V
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24983TCSBR
Zoro #
G408971084
UPC #
783209281417
Country of Origin
China

Dimensions

Height
16.5 in
Width
12 in
Overall Length
12 in

Details

Housing Finish
Satin Brass
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Application
Residential
Color Temperature
3000 K
Material
Steel, Stylized Glass
Dimmable
Non-Dimmable
CRI
90
Watts
8W
Lamp Included
Yes
Weight (Lbs)
14.3 lbs
Lumens
1600
Bulb Base Type
DC Integrated
Indoor or Outdoor
Indoor

Description

A modern take on the classic torchiere, the bright Satin Brass frames support thick textured glass cauldrons illuminated with dedicated LED modules. The 2-Light pendant and swing arm pin-up sconce feature rotatable shades directing the light either upward or cast directionally downward. The deep pattern in the glass sparks curiosity and fascination with its organic and abstract surface. It creates interest in the LED light source behind it while casting even light through the artistic vessels' design. Available in various configurations of pendants and sconces, the collection celebrates classic design concepts in an understated contemporary glamor that results in a composition suited to transitional and contemporary aesthetics. Make a statement with the oversized with the 3-light sconce nearly five foot in height or use the multiple functional pieces for reading our over an island.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.