Zoro Homepage

Michelle LED Outdoor Wall Sconce W/ MSP, White/Black

  • Mfr # 51115WTBK/MSP

  • Zoro # G414681267


product price: $72.00
/ea

Key Features

Width
5 in
Height
5 in
Length
7.25 in
Light Technology
LED
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51115WTBK/MSP
Zoro #
G414681267
UPC #
783209316898
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
7.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
8W
Lumens
640
Housing Material
Plastic
Lamp Type
AC Integrated
Lamp Quantity
1
Lamp Included
Integrated
Lighting Certification
cETLus
Energy Star Compliant
No
Damp/Wet Rating
Wet
Color
White / Black

Description

This economical LED option is constructed of Black high impact polycarbonate, making it perfect for multi-family projects. Choose the photocell option to increase the environmental aspect of this fixture.


  • •White and black finish outdoor wall sconce from the Michelle collection
  • •Constructed from high quality plastic
  • •This fixture utilizes one 8-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.