Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miles 11'' LED Flush Mount, Black/Natural Aged Brass

  • Mfr # 10710WTBKNAB

  • Zoro # G314704882


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
10.5 in
Width
10.5 in
Height
6 in
Lumens
1430
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10710WTBKNAB
Zoro #
G314704882
UPC #
783209315808
Country of Origin
China

Dimensions

Length
10.5 in
Width
10.5 in
Height
6 in

Details

Lumens
1430
Item
Flush Mount
Lamp Included
Integrated
Housing Material
Steel, Acrylic
Lighting Technology
LED
Lighting Certification
cETLus
Lamp Quantity
1
Energy Star Compliant
No
Max. Fixture Wattage
20W
Color
Black / Natural Aged Brass
Bulb Type
AC Integrated
Damp/Wet Rating
Dry

Description

Tapered metal shades are finished in contrasting two-tones of Matte Black and Natural Aged Brass. Dedicated LED light sources cast even lighting across white polycarbonate diffusers. Available in two sizes of flush mount and a dual-plate picture light configuration, these collections provide ample lighting and energy efficient light sources.


  • •Black and natural aged brass finish flush mount light from the Miles collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 20-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.