Zoro Homepage

Miles 24'' Articulating LED Wall Sconce, Black/Natural Aged Brass

  • Mfr # 10712WTBKNAB

  • Zoro # G814704795


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
24 in
Energy Star Compliant
No
Lamp Quantity
1
Max. Fixture Wattage
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10712WTBKNAB
Zoro #
G814704795
UPC #
783209315839
Country of Origin
China

Dimensions

Height
6.5 in
Width
24 in
Depth
10 in

Details

Item
Wall Sconce
Energy Star Compliant
No
Lamp Quantity
1
Max. Fixture Wattage
18W
Housing Material
Steel, Acrylic
Lighting Technology
LED
Lighting Certification
cETLus
Lamp Included
Integrated
Lumens
1300
Bulb Type
AC Integrated
Damp/Wet Rating
Damp
Shade Material
Acylic
Color
Black / Natural Aged Brass

Description

Tapered metal shades are finished in contrasting two-tones of Matte Black and Natural Aged Brass. Dedicated LED light sources cast even lighting across white polycarbonate diffusers. Available in two sizes of flush mount and a dual-plate picture light configuration, these collections provide ample lighting and energy efficient light sources.


  • •Black and natural aged brass finish wall sconce from the Miles collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 18-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.