Zoro Homepage

Milk 4-Light Bath Vanity, Satin Brass

  • Mfr # 12334WTBKSBR

  • Zoro # G514682027


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Width
30.5 in
Height
11.25 in
Material
Steel,Glass
Color
Satin Brass
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12334WTBKSBR
Zoro #
G514682027
UPC #
783209297555
Country of Origin
China

Dimensions

Width
30.5 in
Height
11.25 in
Depth
7 in

Details

Item
Vanity
Material
Steel,Glass
Color
Satin Brass

Description

Celebrate nostalgia using these sconces that feature opal White glass shades in a bell shape. Supported on rings of metal in your choice of Polished Chrome or a bolder two-tone Black and Satin Brass, this refreshing take plays into a retro aesthetic of your bathroom decor. Available in various lengths of bath vanity lights or single sconces.


  • •Satin brass finish vanity light from the Milk collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.