Zoro Homepage

Millennial Large Outdoor Wall Sconce, Black

  • Mfr # 30584CDBK

  • Zoro # G414681366


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Height
18.75 in
Length
7.75 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30584CDBK
Zoro #
G414681366
UPC #
783209296251
Country of Origin
China

Dimensions

Width
6.75 in
Height
18.75 in
Length
7.75 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Housing Material
Aluminum,Glass
Lighting Certification
cETLus
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Included
No
Shade Material
Glass
Damp/Wet Rating
Wet
Color
Black
Energy Star Compliant
No

Description

Clean and contemporary, this series of wet location rated outdoor sconces features a capsule of Clear Seeded glass encased within a cage of matte Black outdoor rated powder coat. The transitional appeal of the design pairs well in applications both modern and traditional. Complete the look with a tubular filament lamp.


  • •Black finish outdoor wall sconce from the Millennial collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.