Zoro Homepage

Millennial Outdoor Hanging Pendant, Black

  • Mfr # 30587CDBK

  • Zoro # G514704712


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Width
5.5 in
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30587CDBK
Zoro #
G514704712
UPC #
783209296237
Country of Origin
China

Dimensions

Width
5.5 in
Height
14.5 in

Details

Item
Outdoor Hanging Lantern
Body Color
Black
Standards
cETLus
Lamp Type
E26 Medium
Lighting Technology
Incandescent
Shade Material
Glass
Watts
60W
Lamp Included
No
Material
Aluminum,Glass
Lamp Quantity
1
Damp/Wet Rating
Damp
Energy Star Compliant
No

Description

Clean and contemporary, this series of wet location rated outdoor sconces features a capsule of Clear Seeded glass encased within a cage of matte Black outdoor rated powder coat. The transitional appeal of the design pairs well in applications both modern and traditional. Complete the look with a tubular filament lamp.


  • •Black finish outdoor hanging lantern from the Millennial collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.