Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millennial Outdoor Post/Pier Mount, Black

  • Mfr # 30580CDBK

  • Zoro # G714681370


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Lamps
1
Width
5.5 in
Standards
cETLus
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30580CDBK
Zoro #
G714681370
UPC #
783209296268
Country of Origin
China

Dimensions

Width
5.5 in
Height
19.5 in

Details

Item
Outdoor Pole/Post Mount
Color
Black
Number of Lamps
1
Standards
cETLus
Lighting Technology
Incandescent
Max. Wattage
60W
Energy Star Compliant
No
Housing Material
Aluminum,Glass
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Wet
Shade Material
Glass

Description

Clean and contemporary, this series of wet location rated outdoor sconces features a capsule of Clear Seeded glass encased within a cage of matte Black outdoor rated powder coat. The transitional appeal of the design pairs well in applications both modern and traditional. Complete the look with a tubular filament lamp.


  • •Black finish outdoor pole/post mount from the Millennial collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.