Zoro Homepage

Mini Pendants 1-Light 7" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 91066MROI

  • Zoro # G1900030


product price: $67.99
/ea

Key Features

Height
5.25 in
Length
7 in
Width
7 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91066MROI
Zoro #
G1900030
UPC #
783209008625
Country of Origin
China

Dimensions

Height
5.25 in
Length
7 in
Width
7 in
Cord Length
72 in
Maximum Hanging Length
51.25 in
Minimum Hanging Length
6.75 in
Canopy Width
6 in
Canopy Length
6 in
Canopy Height
1 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Mini Pendants
Item
Mini Pendant
Glass Color
Marble
Lamp Included
No
Watts
60 W
Material
Glass, Steel
Dimmable
Yes
Lamp Watts
60 W
Location Rating
Dry
Adjustable
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.