Zoro Homepage

Mint 15'' Led Flush Mount, White

  • Mfr # 57552WT

  • Zoro # G614704858


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Height
2.25 in
Lumens
2100
Max. Fixture Wattage
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57552WT
Zoro #
G614704858
UPC #
783209317284
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
2.25 in

Details

Lumens
2100
Item
Utility Items
Max. Fixture Wattage
30W
Lighting Technology
LED
Housing Material
Aluminum, Acrylic
Color
White
Lamp Quantity
1
Energy Star Compliant
No
Lighting Certification
cETLus
Lamp Included
Integrated
Bulb Type
DC Integrated
Damp/Wet Rating
Damp
Shade Material
Acrylic

Description

With a clean appearance and uniformly diffused light, this fresh take on a classic flush mount just got better. Flat topped, with a round form, these fixtures cast light in a wider omnidirectional disposition. Ideal for use in corridors, bedrooms, offices, and many other commercial or residential settings. There is a 5-CCT selectable toggle switch easily accessible behind the polycarbonate lens allowing you to set different color temperatures either during or after installation.


  • •White finish utility items from the Mint collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 30-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.