Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miramar 4-Light Pendant, Capiz/Natural Aged Brass

  • Mfr # 12804CZNAB

  • Zoro # G414704591


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Color
Capiz / Natural Aged Brass
Height
11.5 in
Length
24.25 in
Width
24.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12804CZNAB
Zoro #
G414704591
UPC #
783209297395
Country of Origin
China

Dimensions

Height
11.5 in
Length
24.25 in
Width
24.25 in

Details

Color
Capiz / Natural Aged Brass
Light Type
Incandescent
Item
Single Pendant
Max. Fixture Wattage
60W
Standards
cETLus
Energy Star Compliant
No
Material
Steel,Seashell,Acrylic
Lamp Included
No
Lamp Quantity
4
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Classic in form and evoking the sea, laminae of Capiz shell are framed in paneled drum shapes. The Natural Aged Brass finish refines the coastal elements and complements the warm glow from behind the translucent panels. Available in multiple configurations of pendants as well as tiered chandeliers as well as a tall ADA-compliant wall sconce, the collection offers a sophisticated approach to coastal design.


  • •Capiz and natural aged brass finish pendant light from the Miramar collection
  • •Constructed from high quality steel, seashell and acrylic
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.