Zoro Homepage

Miramar 7-Light Chandelier, Capiz/Natural Aged Brass

  • Mfr # 12808CZNAB

  • Zoro # G714704949


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
7
Energy Star Compliant
No
Material
Steel, Capiz Laminae
Height
19.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12808CZNAB
Zoro #
G714704949
UPC #
783209305168
Country of Origin
China

Dimensions

Height
19.25 in
Length
25.75 in
Width
25.75 in

Details

Item
Chandelier
Lamp Quantity
7
Energy Star Compliant
No
Material
Steel, Capiz Laminae
Light Type
Incandescent
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Certification
cETLus
Color
Capiz / Natural Aged Brass
Bulb Type
E26 Medium
Color Designation
Dry

Description

Classic in form and evoking the sea, laminae of Capiz shell are framed in paneled drum shapes. The Natural Aged Brass finish refines the coastal elements and complements the warm glow from behind the translucent panels. Available in multiple configurations of pendants as well as tiered chandeliers as well as a tall ADA-compliant wall sconce, the collection offers a sophisticated approach to coastal design.


  • •Capiz and natural aged brass finish chandelier from the Miramar collection
  • •Constructed from high quality steel and capiz laminae
  • •This fixture utilizes seven 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.