Zoro Homepage
This item is Discontinued.
Maxim Lighting Montauk 2-Light Wall Sconce 20262CVBK

Montauk 2-Light Wall Sconce (Discontinued)

  • Mfr # 20262CVBK
  • Zoro # G801707006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262CVBK
Zoro #
G801707006
UPC #
783209258877
Country of Origin
China

Dimensions

Wire Length
12 in
Shade Height
8 in
Backplate Height
7 in
Back Plate Width
5.75 in

Details

Fixture Type
E12 Candelabra
Fixture Voltage
120
Finish
Black
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Steel+Fabric
Fixture Wattage
40
Installation Direction
Up
Shade Material
Fabric
Bulb Shape
B11
Lighting Direction
Omni

Description

A dark frame of Bronze suspends panels of textured Oatmeal fabric. Bring in casual comfort with the Montauk collection, a design that easily transitions from more rustic applications to Mediterranean coastal styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.