
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20260FTCVBK
Zoro #
G908971461
UPC #
783209263802
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Height
8 in
Details
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Watts
60W
Dimmable
Dimmable
Item
Flush Mount
Application
Residential
Material
Steel + Canvas
Standards
cETLus
Color
Nickel
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
14.73 lbs
Description
A dark frame of Bronze suspends panels of textured Oatmeal fabric. Bring in casual comfort with the Montauk collection, a design that easily transitions from more rustic applications to Mediterranean coastal styling.
- •Black finish flush mount light from the Montauk collection
- •Constructed from high quality steel and canvas
- •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.