Zoro Homepage

Montauk 4-Light Pendant

  • Mfr # 20264CVBK

  • Zoro # G101707065


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Fabric
Number of Light Bulbs Required
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20264CVBK
Zoro #
G101707065
UPC #
783209258884
Country of Origin
China

Dimensions

Chain Length
36 in
Shade Height
14.5 in
Wire Length
120 in

Details

Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Fabric
Number of Light Bulbs Required
4
Lamp Watts
40
Dimmable
Yes
Bulb Shape
B11
Slope
90 Degrees

Description

A dark frame of Bronze suspends panels of textured Oatmeal fabric. Bring in casual comfort with the Montauk collection, a design that easily transitions from more rustic applications to Mediterranean coastal styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.