Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoclass 2-Light Outdoor Flush Mount

  • Mfr # 30059CLWTGLD

  • Zoro # G908393867


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Lamp Type
Incandescent
Width
13 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30059CLWTGLD
Zoro #
G908393867
UPC #
783209281530
Country of Origin
China

Dimensions

Width
13 in
Height
5 in

Details

Item
Outdoor Flush Mount
Voltage
120V
Watts
60W
Lamp Type
Incandescent
Finish
White/Gold
Indoor or Outdoor
Outdoor
Dimmable
Non-Dimmable
Application
Residential
Bulb Base Type
E26 Medium
Material
Aluminum, Glass
Weight (Lbs)
4.62 lbs

Description

Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.


  • •White and gold finish outdoor flush mount light from the Neoclass collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.