
Neoclass 2-Light Outdoor Sconce
Mfr # 30054CLBKGLD
Zoro # G108391854
product price: $244.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7 in
Height
18 in
Watts
40W
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30054CLBKGLD
Zoro #
G108391854
UPC #
783209281509
Country of Origin
China
Dimensions
Width
7 in
Height
18 in
Size
2 Lights
Depth (In)
8.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Finish
Black / Gold
Dimmable
Non-Dimmable
Lamp Type
Incandescent
Material
Aluminum, Glass
Application
Residential
Weight (Lbs)
3.08 lbs
Indoor or Outdoor
Outdoor
Bulb Base Type
E12 Candelabra
Description
Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.
- •Black and gold finish outdoor wall sconce from the Neoclass collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.