Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoclass 2-Light Outdoor Sconce

  • Mfr # 30054CLWTGLD

  • Zoro # G808391826


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
18 in
Watts
40W
Size
2 Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30054CLWTGLD
Zoro #
G808391826
UPC #
783209281516
Country of Origin
China

Dimensions

Width
7 in
Height
18 in
Size
2 Lights
Depth (In)
8.5 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
40W
Finish
White/Gold
Dimmable
Non-Dimmable
Lamp Type
Incandescent
Weight (Lbs)
3.08 lbs
Material
Aluminum, Glass
Application
Residential
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Outdoor

Description

Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.


  • •White and gold finish outdoor wall sconce from the Neoclass collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.