Zoro Homepage

Neoclass 2-Light Outdoor Sconce, Black/Gold

  • Mfr # 30055CLBKGLD

  • Zoro # G714681967


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
21 in
Length
9 in
Light Technology
Incandescent
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30055CLBKGLD
Zoro #
G714681967
UPC #
783209296275
Country of Origin
China

Dimensions

Width
8 in
Height
21 in
Length
9 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
40W
Lighting Certification
cETLus
Lamp Included
No
Lamp Quantity
2
Lamp Type
E12 Candelabra
Housing Material
Aluminum,Glass
Energy Star Compliant
No
Shade Material
Glass
Color
Black / Gold
Damp/Wet Rating
Wet

Description

Two-tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering a classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.


  • •Black and gold finish outdoor wall sconce from the Neoclass collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.