Zoro Homepage

Newport 1-Light Pendant

  • Mfr # 11124CLSBR

  • Zoro # G508971359


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
9 in
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11124CLSBR
Zoro #
G508971359
UPC #
783209264441
Country of Origin
China

Dimensions

Height
17 in
Width
9 in

Details

Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Watts
60W
Material
Steel + Glass
Standards
cULus
Dimmable
Dimmable
Lens Material
Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
2.2 lbs
Bulb Base Type
E26 Medium

Description

An oversized oscillating, cylinder of Clear Seedy glass adds to a variety of coastal inspired pendants. Three knurled edge set screws support a massive glass with a ribbed bottom. Pair the clear glass shades with tubular filament lamps to complete the look.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.