Zoro Homepage

Normandy 1-Light Sconce, Gold Leaf

  • Mfr # 12781GL

  • Zoro # G514704569


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.75 in
Lighting Certification
cETLus
Lamp Included
No
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12781GL
Zoro #
G514704569
UPC #
783209297234
Country of Origin
China

Dimensions

Height
15 in
Width
4.75 in
Depth
7 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Lamp Included
No
Lamp Quantity
1
Energy Star Compliant
No
Max. Fixture Wattage
60W
Housing Material
Steel
Lighting Technology
Incandescent
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Color
Gold Leaf

Description

Gallant in hand-applied Gold Leaf, the Normandy collection is a look befitting a chateau of the Middle Ages. Both traditional and handsome, the exposed candelabras are gilt in matching Gold Leaf sleeves as they perch at the end of decorative bobeches. The sharply-angled curves of the arms anchor to polygonal elements adding a tailored elegance to the chandelier's design. Thoughtful in its composition, the collection provides an authentic interpretation to a classical concept.


  • •Gold leaf finish wall sconce from the Normandy collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E12 candelabra incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.